Shop FORTEX INDUSTRIES INC D
Create Account
Multipurpose Muck Bucket- Blue 70 Quart
- Mfr # 279838
- Zoro # G803963240
product price:Â
$
92.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 279838
- Zoro #
- G803963240
- UPC #
- 12891270004
- Country of Origin
- China
Description
MULTIPURPOSE MUCK BUCKETExcellent all around bucket. Large capacity (70 quarts) with extra heavy wall construction, this handy bucket/basket is ideal For toy storage, carrying laundry, as an ice chest, you name it. Double handle design molded side handles, plus heavy-duty ropes. Fortalloy construction.
UPC : 012891270004
Color : BLUE
Size : 70 QUART
Length : 24
Width : 21
Height : 17
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 24x21x17
UPC : 012891270004
Color : BLUE
Size : 70 QUART
Length : 24
Width : 21
Height : 17
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 24x21x17
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.