Shop FOSS FLOORS

HIghland 18" x 18" N49 Espresso Carpet Tiles - 16PK

  • Mfr # 7ND4N4916PK

  • Zoro # G6591197


product price:  $42.92
/pk 16, $2.68/ea

Key Features

Color
Espresso
Pattern
Hobnail
Length
18"
Width
18"
Height
0.23"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7ND4N4916PK
Zoro #
G6591197
UPC #
080321102263
Country of Origin
United States

Dimensions

Length
18"
Width
18"
Height
0.23"

Details

Item
peel and stick carpet tile
Color
Espresso
Pattern
Hobnail
Backing Material
Adhesive
Pile Weight
15 oz.
Coverage Area
36.0 sq. ft.
Application
Indoor/Outdoor
Warranty
3 Year
Fiber Material
Polyethylene terephthalate

Description

peel and stick carpet tile, Package Quantity 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.