HIghland 18" x 18" N66 Sky Grey Carpet Tiles - 16PK

  • Mfr # 7ND4N6616PK

  • Zoro # G6591291


product price:  $43.19
/pk 16, $2.70/ea

Key Features

Pattern
Hobnail
Length
18"
Width
18"
Height
0.23"
Coverage Area
36.0 sq. ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7ND4N6616PK
Zoro #
G6591291
UPC #
080321102645
Country of Origin
United States

Dimensions

Length
18"
Width
18"
Height
0.23"

Details

Item
peel and stick carpet tile
Color
Sky Grey
Pattern
Hobnail
Coverage Area
36.0 sq. ft.
Backing Material
Adhesive
Pile Weight
15 oz.
Warranty
3 Year
Fiber Material
Polyethylene terephthalate
Application
Indoor/Outdoor

Description

peel and stick carpet tile, Package Quantity 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.