Electric Infrared Heater, 1 Phase, Aluminum, 10,748 BtuH, 480V AC 3150 W

  • Mfr # FSA-3148-1

  • Zoro # G1181387


product price:  $1,249.28
/ea
Free Shipping & Returns

Key Features

Watts
3150
Voltage
480V AC
Phase
1
Height
9"
Width
5-3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSA-3148-1
Zoro #
G1181387
UPC #
686334488990
Country of Origin
United States

Dimensions

Height
9"
Width
5-3/4"
Length
47-1/16"
Overall Depth
9 in
Grille Height
45 in
Overall Length
47 1/8 in
Overall Width
5 3/4 in
Overall Dimensions - L x W x D
47-1/16 in x 5-3/4 in x 9 in
Grille Width
5 1/4 in
Grille Depth
1 1/4 in

Details

Watts
3150
Voltage
480V AC
Phase
1
Housing Material
Aluminum
Element Type
Flat Panel Emitter
Item
Electric Infrared Heater
Electric Heater Phase
1
Beam Pattern
60 Degrees
Heat Pattern Coverage @ Floor (12 Ft.)
12 x 11-1/2
Number of Lamps
1
Infrared Electromagnetic Wave Type
Medium Wave
Heater Voltage
480VAC
Heat Pattern Coverage @ Floor (8 Ft.)
9 x 8
Finish
Nickel Brush Aluminum
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ETL Listed for US & Canada
Amps @ 1 Phase
6.56
Watts Delivered/Sq.-Ft. 8
43.8
Heat Pattern Coverage @ Floor (10 Ft.)
11 x 10
Watts Delivered/Sq.-Ft. 12
22.8
Includes
Electrical Enclosure, Grill, L-Shape Support Brackets
BtuH Output
10,748
Heater Mounting Type
Ceiling Suspended, Wall
Radiant Efficiency
78.5 %
Watts Delivered/Sq.-Ft. 10
28.6
For Use Outdoors
Indoor/Outdoor
Housing Material, Housing Color
Aluminum, Silver
Voltage, Phase
480V AC, 1-phase
Heating Method
Radiant
Mobility
Stationary
Frequency
50/60Hz
Max. Operating Temp.
Varies, based on distance from target & mounting height
Brightness
31 lm
Heating Capacity
10,748 BtuH
Electrical Connection
Hardwired
Housing Color
Silver
Heater Mounting Position
Horizontal or Vertical Burn
Wattage Output
3150W
Grille Material
Steel, Zinc Plated
Housing Finish
Nickel-Gray
Amperage
6.6A
NEMA Plug Configuration
Hardwired
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Infrared Heater, Overall Length 47 1/8 in, Overall Width 5 3/4 in, Overall Depth 9 in, Phase 1, Voltage 480V AC, Wattage Output 3150W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Semi- Recessed, Surface, Suspended, Grille Depth 1 1/4 in, Grille Height 45 in, Grille Width 5 1/4 in, Grille Material Steel, Zinc Plated, Heating Capacity 10,748 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.