Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Galvanized Steel, 480V AC

  • Mfr # P-60-222-TH

  • Zoro # G403513524


product price: 
$
710.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Number of Lamps
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-60-222-TH
Zoro #
G403513524
UPC #
686334740425
Country of Origin
United States
Voltage
480V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Item
Infrared Heater
Number of Lamps
2
Radiant Efficiency
96 %
Heating Method
Radiant
Standards
ETL Listed
Brightness
8 lm
Housing Finish
Powder Coated
Reflector Material
Gold Anodized Aluminum
Voltage, Phase
480 V AC, 1-Phase
Housing Color
Bronze
Infrared Electromagnetic Wave Type
Short Wave
Frequency
50/60 Hz
Mobility
Stationary
Wattage Output
3200 W
For Use Outdoors
Indoor/Outdoor
Heater Mounting Position
Horizontal Burn
Electrical Connection
Hardwired
NEMA Plug Configuration
Hardwired
Beam Pattern
60 Degrees
Heating Capacity
10,922 BTU
Includes
(2) Clear Quartz Lamp, High Temperature Lead
For Use Indoors/Outdoors
Indoor/Outdoor
For Location
Indoor/Outdoor
Amperage
6.7 A
Grille Color
Silver
Duty Rating
Commercial Grade
Programming Capability
Non-Programmable
Control Type
None
Thermostat Included
Thermostat Not Included

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 3200 W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Electrical Connection Hardwired

Ratings & reviews