Shop FOSTORIA

Infrared Quartz Electric Heater, 1, 3 Phase, Stainless Steel, 240V AC

  • Mfr # H-30-223-THSS

  • Zoro # G903513505


product price: 
$
1,183.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
NEMA Plug Configuration
Hardwired
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-30-223-THSS
Zoro #
G903513505
UPC #
686334741057
Country of Origin
United States
Voltage
240V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
NEMA Plug Configuration
Hardwired
Standards
ETL Listed
Heating Capacity
16,382 BtuH
Beam Pattern
30 Degrees
Reflector Material
Gold Anodized Aluminum
Infrared Electromagnetic Wave Type
Short Wave
Brightness
8 lm
Electrical Connection
Hardwired
Housing Color
Silver
Heating Method
Radiant
Frequency
50/60 Hz
Includes
(3) Clear Quartz Lamp, High Temperature Lead
For Use Outdoors
Indoor/Outdoor
Housing Finish
Stainless Steel
Number of Lamps
3
Voltage, Phase
240 V AC, 1 or 3-Phase
Wattage Output
4800 W
Mobility
Stationary
Radiant Efficiency
96 %
Heater Mounting Position
Horizontal Burn
For Use Indoors/Outdoors
Indoor/Outdoor
For Location
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 240V AC, Wattage Output 4800 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 16,382 BtuH, Heating Method Radiant, Housing Finish Stainless Steel

Ratings & reviews