Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Stainless Steel, 240V AC

  • Mfr # H-90-222-THSS
  • Zoro # G103513510

product price: 
$
975.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Overall Dimensions - L x W x D
24 in x 15 in x 11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-90-222-THSS
Zoro #
G103513510
UPC #
686334740524
Country of Origin
United States
Voltage
240V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Heater
Beam Pattern
90 Degrees
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Reflector Material
Gold Anodized Aluminum
Heater Mounting Position
Horizontal Burn
Heating Method
Radiant
Frequency
50/60 Hz
Radiant Efficiency
96 %
Infrared Electromagnetic Wave Type
Short Wave
For Use Outdoors
Indoor/Outdoor
Number of Lamps
2
Wattage Output
3200 W
Housing Color
Silver
Housing Finish
Stainless Steel
Voltage, Phase
240 V AC, 1-Phase
NEMA Plug Configuration
Hardwired
Mobility
Stationary
Brightness
8 lm
Standards
ETL Listed
Electrical Connection
Hardwired
Heating Capacity
10,922 BTU
For Use Indoors/Outdoors
Indoor/Outdoor
Programming Capability
Non-Programmable
Control Type
None
Amperage
13.3 A
Duty Rating
Commercial Grade
Thermostat Included
Thermostat Not Included
Grille Color
Silver
For Location
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 240V AC, Wattage Output 3200 W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired

Ratings & reviews