Shop FOSTORIA

Infrared Quartz Electric Heater, 1, 3 Phase, Stainless Steel, 240V AC

  • Mfr # H-90-343-THSS
  • Zoro # G903513529

product price: 
$
1,591.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Overall Depth
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-90-343-THSS
Zoro #
G903513529
UPC #
686334740784
Country of Origin
United States
Voltage
240V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Heater
NEMA Plug Configuration
Hardwired
Heating Method
Radiant
Housing Finish
Stainless Steel
Includes
(3) Clear Quartz Lamp, High Temperature Lead
Number of Lamps
3
Reflector Material
Gold Anodized Aluminum
Heating Capacity
25,298 BTU
Housing Color
Silver
For Use Outdoors
Indoor/Outdoor
Brightness
8 lm
Electrical Connection
Hardwired
Heater Mounting Position
Horizontal Burn
Mobility
Stationary
Frequency
50/60 Hz
Beam Pattern
90 Degrees
Voltage, Phase
277 V AC, 1 or 3-Phase
Radiant Efficiency
96 %
Standards
ETL Listed
Infrared Electromagnetic Wave Type
Short Wave
Wattage Output
7500 W
For Use Indoors/Outdoors
Indoor/Outdoor
Amperage
31.3 A / 18.0 A
For Location
Indoor/Outdoor
Grille Color
Silver
Control Type
None
Duty Rating
Commercial Grade
Thermostat Included
Thermostat Not Included
Programming Capability
Non-Programmable

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 240V AC, Wattage Output 7500 W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 25,298 BtuH, Heating Method Radiant, Housing Finish Stainless Steel

Ratings & reviews