Shop FOTODIOX

BD-Stnd-Elinchrom-18in 18 in. Pro Beauty Dish with Elinchrom Speedring

  • Mfr # BD-Stnd-Elinchrom-18in
  • Zoro # G804036462

product price: 
$
155.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BD-Stnd-Elinchrom-18in
Zoro #
G804036462
UPC #
847372003181
Country of Origin
China

Description

The Fotodiox products are designed to support a wide variety of cameras and photographic accessories. This camera and photographic accessories are more compatible and durable. Every product is improved version which is perfectly compatible with all GoPro housings designs. Perfect for the photography improvement novice and very easy for installation. We focus on the business based on dependability, user satisfaction, and great quality.

Features
  • For Elinchrom, Calumet Genesis, and Compatible - All Metal, Soft White Interior
Specifications
  • Size: 18 in.
  • Handle: Bd-Stnd-Elinchrom
  • Weight: 13155 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.