Shop FOTODIOX
Create Account
ClapBoard Movie Clapboard ; Production Slate; Directors Slate Board - 8 x 10.5 in.
Mfr # ClapBoard
Zoro # G304049825
product price:Â $40.69
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ClapBoard
- Zoro #
- G304049825
- UPC #
- 847372018857
- Country of Origin
- China
Description
The Fotodiox Movie clapboard is a versatile gift idea perfect for Movie lovers looking for a classic Hollywood icon, Oscar night party favors, Corporate events, Movie nights, costumes, school plays, and so much more! Wooden and painted in black with white lettering, the 8"x10.5" board can be written on in regular chalk and the clapper snaps just like on a movie set!
Features- Clapper is Fully Functional
- Can be written on with regular chalk
- Great Gift idea for Videographers, Film Enthusiasts & Movie Buffs
- Makes a Great Decoration or Costume Prop
- Size: 8 x 10.5 in.
- Handle: Clapboard
- Adapter Type: Movie Clapboard
- Size: 8" x 10.5" (see image below)
- Materials: Wood with Metal Fittings
- Weight: 908 g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.