This item is Discontinued.

This item is Discontinued.
Fotodiox LZ-CUP-2470-Nik Thermo LenzCup - Stainless Steel Insulated Tumbler; Coffee & Refreshment Mug - Nikon Nikkor AF-S 24-700mm F-42.8G ED Replica; 10 oz (Discontinued)
Mfr #
LZ-CUP-2470-Nik
Zoro #
G903767854
UPC # 847372001385
Country of Origin China
Category Mugs & Tumblers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZ-CUP-2470-Nik
- Zoro #
- G903767854
- UPC #
- 847372001385
- Country of Origin
- China
Description
Display your love of photography while enjoying your favorite beverage! This lens cup is a replica model of a Nikkor AF-S 24-70mm f/2.8G ED lens. The lens cup is made of food grade PVC plastic materials and a stainless steel thermos interior, making it safe to use for drinking. Not only can this lens cup be used for drinking, it can be used as a money box, pen holder, and much more! This mug is one of the most unique gift items that can be found for a photographer!
Features- 1:1 Model replica cup of a Nikkor AF-S 24-70mm f/2.8G ED Camera Lens
- Keeps coffee hot and a great conversation piece
- Made of food grade PVC plastic materials and stainless steel thermo interior
- Multi purpose, can be used as cup, money box, pen holder and more!
- Handle: Lz-Cup-2470-Nik
- Liquid Volume: 10 ounces
- Insulated: Yes
- Materials: Food Grade PVC Plastic
- Weight: 1.2 lbs
- Model #: LZC-NikShort
- Weight: 908 g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.