This item is Discontinued.

This item is Discontinued.
Fotodiox LZ-CUP-2470-Nik-Zoom Thermo LenzCup - Stainless Steel Zoomable Insulated Tumbler; Coffee & Refreshment Mug - Nikon Nikkor AF-S 24-700mm F-42.8G ED Replica; 10 oz (Discontinued)
Mfr #
LZ-CUP-2470-Nik-Zoom
Zoro #
G203767851
UPC # 847372007769
Country of Origin China
Category Mugs & Tumblers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZ-CUP-2470-Nik-Zoom
- Zoro #
- G203767851
- UPC #
- 847372007769
- Country of Origin
- China
Description
Display your love of photography while enjoying your favorite beverage! This lens cup is a replica model of a Nikkor AF-S 24-70mm f/2.8G ED lens. The lens cup is made of food grade PVC plastic materials and a stainless steel thermos interior, making it safe to use for drinking. The 'lens' actually zooms too! Twist the rubber grip rings and the lens will 'zoom' from 24mm to 70mm! Not only can this lens cup be used for drinking, it can be used as a money box, pen holder, and much more! This mug is one of the most unique gift items that can be found for a photographer!
Features- 1:1 Model replica cup of a Nikkor AF-S 24-70mm f/2.8G ED Camera Lens
- Lens actually 'Zooms' in and out!
- Keeps coffee hot and a great conversation piece
- Made of food grade PVC plastic materials and stainless steel thermo interior
- Multi purpose, can be used as cup, money box, pen holder and more!
- Handle: Lz-Cup-2470-Nik-Zoom
- Liquid Volume: 10 ounces
- Insulated: Yes
- Materials: Food Grade PVC Plastic
- Weight: 1.2 lbs
- Model #: LZC-NikZoom
- Weight: 908 g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov