This item is Discontinued.

Fotodiox Fotodiox LZC-EOS-ShtGls3x LenZcup Shot Glass Set - Set of Three Camera Lens Shot Glass Key Chains - Canon EF 24-105 mm F-4L IS USM Lens Replica; 1.5oz LZC-EOS-ShtGls3x

This item is Discontinued.

Fotodiox

Fotodiox LZC-EOS-ShtGls3x LenZcup Shot Glass Set - Set of Three Camera Lens Shot Glass Key Chains - Canon EF 24-105 mm F-4L IS USM Lens Replica; 1.5oz (Discontinued)

Mfr # LZC-EOS-ShtGls3x
Zoro # G103767869
UPC # 847372025893
Country of Origin China
Category Key Rings
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZC-EOS-ShtGls3x
Zoro #
G103767869
UPC #
847372025893
Country of Origin
China

Description

Ever need a shot of espresso before a really long shoot? Maybe a quick sugar buzz from your candy stash? Perhaps just a stylish place to keep small supplies? The Fotodiox LenZcup Thermo shot glass keychains are perfect for you! This set of 3 shot glass sized cups is made of food grade PVC plastic materials and a stainless steel thermos interior, making it safe to use for drinking and food. A replica model of a Canon EF 24-105mm f/4L IS USM camera lens, it can be used to store memory cards, jelly beans, paperclips, change, and much more! This mug is one of the most unique gift items that can be found for a photographer; an amazing gift for youTMre the photographers in your life on the holidays! Since you get 3, you can stash memory cards in one, make another into a tiny planter, and sip your espresso from the third!

Features
  • Model replica cup of a Canon EF 24-105mm f/4L IS USM Camera Lens
  • Shot glass holds about 2 oz; Measures 2.75" tall and 1.75" diameter
  • Made of food grade PVC plastic materials and stainless steel mug interior - safe to use for drinking
  • Makes a great gift for photography fans; unique keychain design, easy to carry
Specifications
  • Handle: Lzc-Eos-Shtgls3X
  • Liquid Volume: 1.5 oz to Lid Thread (2 oz to rim)
  • Dimensions: 2.75" x 1.75" (70 x 45mm)
  • Material: Food Grade PVC Plastic
  • Modeled From: Canon EF 24-105mm f/4L IS USM Camera Lens
  • Weight: 454 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.