GoTough-Grip Pro GoTough Grip with QR Tripod Base Mount - Black Aluminum Camera Light Bracket; Action Grip
- Mfr # GoTough-Grip
- Zoro # G704036487
product price:Â
$
42.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GoTough-Grip
- Zoro #
- G704036487
- UPC #
- 847372025145
- Country of Origin
- China
Description
The GoTough Grip is even tougher than your GoPro camera. All-metal construction makes the GoTough Grip tough enough to take the punishment that's part of the territory when shooting with an action cam. The GoTough Grip mounts a GoPro or any other action camera so you can go handheld. A cold shoe mount on top is perfect for adding a light or microphone, while still maintaining a compact setup. You'll be hands-on shooting action shots with the no-slip foam grip, and a 1/4-20 tripod socket on the bottom offers even more mounting.
Features- For Sport Camera Gopro Hero Hd, Hero1, Hero2, Hero3, Hero3+, Hero4 and all GoPro Adapter Mounts
- One-handed compact design with two vertically stacked mounts; one standard 1/4-20 screw for camera, one for a hotshoe accessory (microphone, light, etc. )
- All-metal construction with foam handgrip
- 1/4-20 female tripod thread on the bottom to connect to monopod, tripod, or to attach more accessories
- Included Fotodiox Pro GoTough QR Tripod Base Mount - Aluminum Mount for all GoPro HD Hero Cameras with Quick Release Buckle System
- Handle: Gotough-Grip
- Material: Industrial Grade Aluminum with Padded Grip
- Color: Black Anodized (QR Tripod Base Mount Color: will vary)
- Weight: 7.9 ounce
- Dimensions: 4.3 x 4.7 x 6.7 inches (110 x 120 x 170mm)
- Weight: 226 g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.