Shop FOTODIOX
Create Account
M39-Viso-NikF-Pro Pro Lens Mount Adapter - M39-L39 Visoflex SLR Screw Mount Lens To Nikon F Mount SLR Camera Body
- Mfr # M39-Viso-NikF-Pro
- Zoro # G204037144
product price:Â
$
88.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M39-Viso-NikF-Pro
- Zoro #
- G204037144
- UPC #
- 812759010175
- Country of Origin
- China
Description
Whether you're shooting digitally or on film, Fotodiox offers the world's largest selection of lens adapters. Mix camera/lens platforms or reinvigorate vintage glass; Fotodiox has hundreds of ways to mount lenses onto your DSLR or SLR camera. Our adapters deliver manual aperture control, and a sturdy build for lasting quality.
Features- Mounts M39/L39 Visoflex SLR Screw Mount Lenses to Nikon F Mount SLR Cameras; focusing range limited
- Enhanced craftsmanship and high-tolerance construction for demanding professionals
- Precise fit and solid connection; lens has no play, gap or wiggling when mounted on adapter and no adjustments required
- Precision all-metal construction with chrome plated brass mounts for secure and solid fit
- D7100, D7000, D5300, D5200, D5100, D5000, D3300, D3200, D3100, D3000, D800, D800E, D700, D610, D600, D300, D300S, D200, D100, D50, D60, D70, D80, D90, D40, D40x, N70s, D4, D4S, D3, D3S, D3X, D2, D2H, D2Hs, D2X, D2Xs, D1, D1H, D1X, DF
- Handle: M39-Viso-Nikf-Pro
- Lens Mount: M39/L39 Visoflex SLR Screw Mount Lens
- Body Mount: Nikon F Mount SLR Camera
- Weight: 227 g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.