Shop FOTODIOX

P645-PL-Pro Pro Lens Mount Adapter - Pentax 645 Mount SLR Lens To Arri PL Mount Camera Bodies

  • Mfr # P645-PL-Pro
  • Zoro # G604036624

product price: 
$
166.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P645-PL-Pro
Zoro #
G604036624
UPC #
847372032730
Country of Origin
China

Description

This mechanical adapter lets a Pentax 645 (P645) Mount SLR lens mount onto Arri PL (Positive Lock) Mount Camera Bodies.

This adapter gives you the ability to use your irreplaceable prime lens with your new camera and saves you the cost of purchasing new lenses. Fotodiox 'Pro' Series adapters are made with precision and pristine award standards to insure the perfect fit for your camera and lens and to endure professional use. There is No "play" between lens and Camera for a secure fit due to the leaf springs which emulate the camera body. The unique styling maintains/enhances professional appearance.

Automatic diaphragm, auto-focusing, and other functions will not operate correctly while using this adapter as it is not electronic. In this case, "stop-down mode" will need to be used when metering since the lens does not have the ability to have its aperture controlled by the camera body. Infinity focusing is allowed.

Features
  • Fotodiox Pro Premium Grade "No Play" Adapter
  • Top Notch Craftsmanship, Infinity Focus Allowed
  • Anodized Aluminum Construction with a Smooth surface for effortless mounting
  • Allows use of your irreplaceable prime lens with your new camera
  • 24-Month Warranty
Compatible Cameras Arri PL (Positive Lock) Mount Cameras - Popular models include:
  • Arri Alexa, Arriflex D-20, Arriflex D-21, Dalsa Origin, Dalsa Origin II, Sony F35, Sony F65, Phantom, Canon C300 PL, AJA Cion PL, Blackmagic URSA, Blackmagic Cinema Camera PL
Specifications
  • Handle: P645-Pl-Pro
  • Lens Mount: Pentax 645 (P645) Mount SLR Lenses
  • Body Moun: Arri PL (Positive Lock) Mount Camera Bodies
  • Warranty: 24 Months
  • Weight: 283 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.