<p>Whether you're shooting digitally or on film, Fotodiox offers the world's largest sel
- Mfr # EOS-LM
- Zoro # G004037177
product price:
$
68.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EOS-LM
- Zoro #
- G004037177
- UPC #
- 847372009893
- Country of Origin
- China
Description
Whether you're shooting digitally or on film, Fotodiox offers the world's largest selection of lens adapters. Mix camera/lens platforms or reinvigorate vintage glass; Fotodiox has hundreds of ways to mount lenses onto your DSLR or SLR camera. Our adapters deliver infinity focus, manual aperture control, and a sturdy build for lasting quality.
Features- Mounts Canon EOS (EF / EF-S) D/SLR Lens lenses to Leica M Mount Rangefinder Cameras
- High-tolerance precision craftsmanship; infinity focus or beyond assured
- All-metal design; hardened anodized aluminum construction
- Premium grade Fotodiox adapter
- Leica M3, M2, M1, M4, M5, CL, M6, MP, M7, M8, M9
- Hexar RF Epson R-D1, 35mm Bessa, Cosina Voigtländer, Minolta CLERollei 35 RF, Zeiss Ikon, Ricoh GXR A12 M-Mount Module
- Handle: Eos-Lm
- Lens Mount: Canon EOS (EF / EF-S) D/SLR Lens
- Body Mount: Leica M Mount Rangefinder Camera
- Weight: 199 g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.