Shop FOTODIOX
Create Account
Thumb-Grip-D-Sony Pro Thumb Grip for Mirrorless Digital Cameras; Type-D - Black Fits for Sony Cyber-shot Digital Camera RX1; RX1R
- Mfr # Thumb-Grip-D-Sony
- Zoro # G704049920
product price:Â
$
60.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Thumb-Grip-D-Sony
- Zoro #
- G704049920
- UPC #
- 847372028689
- Country of Origin
- China
Description
The Fotodiox Pro Camera Thumb Grip is a small device for easier handling with your favorite interchangeable lens digital camera. Easily installed into the universal hot shoe, the thumb grip gives you a secure grip, while maintaining all normal features and functions of the camera. This grip attaches to the camera via the multi-interface shoe and provides a non-electric œcold shoe for mounting additional accessories. The thumb grip also swings away to provide access when needed.
Features- Thumb grip swings away to access buttons underneath
- Provides a cold accessory shoe for mounting accessories
- Designed to promote a more comfortable and secure grip when shooting one-handed
- Conveniently places thumb near the control wheel
- Fits Sony Cyber-shot Digital Camera RX1, RX1R
- Handle: Thumb-Grip-D-Sony
- Compatible Cameras: Sony Cyber-shot Digital Camera RX1 (DSC-RX1), RX1R (DSC-RX1R)
- Style: Fotodiox Pro Thumb Grip Type-D for Sony Cyber-shot RX1 Digital Camera
- Color: Black with Silver Cold Shoe
- Length: 5cm (closed)
- Material: Anodized Industiral Grade Aluminum
- Weight: 454 g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.