Shop FOTODIOX
Create Account
Umbrella-ShootThrough-33 33 in. Pro Shoot-Through Studio Umbrella
- Mfr # Umbrella-ShootThrough-33
- Zoro # G804036448
product price:Â
$
36.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Umbrella-ShootThrough-33
- Zoro #
- G804036448
- UPC #
- 847372007134
- Country of Origin
- China
Description
Fotodiox Umbrellas are designed to be used with any tungsten or flash light source, umbrellas will soften, amplify, and ease the light output to subject. Umbrellas with a white interior will soften and wane light more than an umbrella with a silver lining. A white umbrella without a black backing may also be used as a makeshift softbox, although the use of the light will not be as efficient as lightbox. This umbrella is made of diffusive nylon fabric and easy to use in tight spaces. It has minimum light reduction.
Specifications- Size: 33 in.
- Handle: Umbrella-Shootthrough
- Construction: Special White-translucent fabric
- Weight: 363 g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.