Shop FOTODIOX

WP145-Core-KR14-Cap WonderPana Filter Holder for Various 14 mm Full Frames & Ultra Wide Angle Lens Filter Adapter

  • Mfr # WP145-Core-KR14-Cap
  • Zoro # G703991237

product price: 
$
140.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WP145-Core-KR14-Cap
Zoro #
G703991237
UPC #
847372020706
Country of Origin
China

Description

Challenging shooting scenarios often for adding a lens filter to save the shot. However when you're shooting with an Wide Angle or Ultra Wide Angle lens, the bulbous front lens element and lack of threads make it impossible to add filters - until WonderPana. The WonderPana is a complete filter system designed expressly for filtering UWA and WA lenses without vignetting.

With a selection of 20+ different lens mounts, plus over 25 different filters, there is a perfect creative combination for any photographer or videographer. We offer 145mm round circular polarizer filters, neutral density ND4-1000, and a selection of 6.6" soft and hard edged rotating square gradient filters.

Features
  • Provides the ability to mount a variety of 145mm filters and more!
  • Doubles as a hood to help protect your lens from damage, scratches, fingerprints and the elements
  • All metal build, attaches to the lens securely as if it was a part of the lens itself
  • Ultra wide angle construction to eliminate vignetting
WonderPana 145 Core:
  • 145mm Filter Thread Enabled
  • Included 145mm Lens Cap
WonderPana FreeArc Core:
  • Rotating Filter Stage
  • 6.6" Filter Enabled via Included Brackets
  • 145mm Filter Thread Enabled
  • 6Included 145mm Lens Cap
WonderPana Absolute Core:
  • Allows Lee SW-150mm Filter Holder to be Attached
  • Allows Cokin Z-Pro 100mm Filter Holder to be Attached
  • 45mm Filter Thread Enabled
  • Included 145mm Lens Cap
Specifications
  • Handle: Wpcore-Kr14
  • Weight: 908 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.