Shop FOUNDATION
See all product information
Create Account
Platform Tile, Polypropylene, 18 in W x 18 in L, 4 PK
- Mfr # F03.18x18BK-CS4
- Zoro # G107646290
product price:Â
$
169.99
/pk 4, $42.50/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Length
18 in
Overall Width
18 in
Material
Polypropylene
Load Capacity
400 lb. (181.5kg) load capacity per tile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F03.18x18BK-CS4
- Zoro #
- G107646290
- UPC #
- 7.15412E+11
- Country of Origin
- United States
- Item
- Platform Tile
- Color
- Black
- Material
- Polypropylene
- Load Capacity
- 400 lb. (181.5kg) load capacity per tile
- For Use With
- For use with FOUNDATION modular platform system
- Weight
- 24 LBS
Description
These 18" x 18" (.46 cm x .46 cm) tiles are for use with the FOUNDATION modular platform system to elevate employees to the proper height for optimum health, safety, and performance. Quickly build and install FOUNDATION in the fraction of the time of traditional platforms. This surprisingly lightweight system provides all the support your team demands and more! Each 3.75" (7 cm) thick tile boasts a load rating of 400 lbs. and is manufactured of 100% recycled Polypropylene to stand up to a wide range of chemicals. Available in 3 surface patterns, the Open version allows free passage of fluids, debris and airflow. Traction points provide long-lasting, reliable slip prevention.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.