Shop FOUNTAIN CELLAR
Create Account
FCT006 Cadono Metal Leaves Tabletop Fountain
- Mfr # FCT006
- Zoro # G303975569
product price:Â
$
45.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCT006
- Zoro #
- G303975569
- UPC #
- 685024167566
- Country of Origin
- China
Description
The tranquil sound of natural flowing water produced by this exquisite Tiered Leaf Tabletop Fountain will relax and soothe your body, mind and spirit. Crafted by a team of gifted artisans, the fountain is made of elegant, lightweight durable metal & plastic material. The water cascades down metal leaves to the textured basin below. Clear your mind and melt away tension in your own private sanctuary. Perfect for relaxation, sleep and better concentration.
Dimension: 8"L x 7"W x 9"H.
Weight: 4.13 lbs.
Pump included.
Electric power.
Output: 110v.
Line Cord: 5 meters.
For indoor use only.
Height (in.) 9".
Style: Cascade.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.