Infiniti Ex35 12/Ex37 13/Fx35 12-11 Expansion Valve, 39426

  • Mfr # 39426

  • Zoro # G8512291


product price:  $27.25
/ea

Key Features

Type
Block Type
Material
Aluminum
Mounting Hole Quantity
2
Liquid Outlet Style
Female Insert O-Ring
Liquid Inlet Style
Captured O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39426
Zoro #
G8512291
UPC #
96361394261
Country of Origin
Unknown

Dimensions

Suc Out Size
0.72 in
Suction Inlet Fitting Thread Diameter
No. 12
Lqd Out Size
0.550 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 8
Liquidlet Size
0.4 in
Suc Size
0.700 in

Details

Type
Block Type
Material
Aluminum
Mounting Hole Quantity
2
Liquid Outlet Style
Female Insert O-Ring
Liquid Inlet Style
Captured O-Ring
Suction Outlet Type
O-Ring
O-Ring D Quantity
1
Liquid Outlet Type
O-Ring
Tonnage
1.5
Suction Outlet Thread Type
Not Threaded
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Super Heat
6.5
O-Ring B Quantity
1
Liquid Inlet Type
O-Ring
Refrigerant Type
R134a
Suction Inlet Fitting Gender
Female
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Type
O-Ring
O-Ring C Quantity
1
Suction Inlet Style
Female Insert O-Ring
Suction Outlet Fitting Gender
Female
O-Ring A Quantity
1
Suction Outlet Style
Captured O-Ring
Liquid Outlet Fitting Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.