
Isuzu Amigo 00-98-Axiom 02-Rodeo 04-98 Cond Fan Assy, 75379
Mfr # 75379
Zoro # G9581736
product price:Â $76.29
/ea
Free Shipping & Returns
Key Features
Height
12.5 in
Includes
Shroud Included
Type
Motor Assembly
Width
12 in
Material
Plastic / Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
75379
Zoro #
G9581736
UPC #
96361753792
Country of Origin
Unknown
Dimensions
Height
12.5 in
Width
12 in
Details
Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Connector Gender
Female
Connector Shape
Oval
Connector Type
2 wire lead w/ Connector
Connector Quantity
1
Fan Quantity
1
Mount Type
OE mount
Terminal Gender
Male
Mount Location
Condenser Fan
Blade Type
Rigid
Shroud Material
Plastic
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Hub Bolt Hole Quantity
OE Mount
Electrical Or Mechanical
Electrical
Terminal Quantity
2
Blade Material
Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.