This item is Discontinued.

No Product Image Available

0-1" Deep Throat Micrometer with 6" throat depth (Discontinued)

  • Mfr # 525176111
  • Zoro # G7312079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525176111
Zoro #
G7312079
UPC #
646795118294
Country of Origin
China

Dimensions

Throat Depth
6″

Details

Item
DEEP THROAT MIC 0-1" 6
Range
0-1″
Accuracy
0.00016″

Description

DEEP THROAT MIC 0-1 In. 6


  • •Fowler's "U"-frame Deep Throat Micrometers are available with depths of 6" and 12". Use Deep Throat Micrometers for taking accurate measurements of steel and plastic sheets and plates whenever a depth measurement of 2" to 12" is needed.
  • •Hammertone blue baked enamel frame.
  • •Graduations are microfine on satin chrome finish for easy reading
  • •All models feature a ratchet stop thimble for exact and repetitive readings
  • •The spindle thread is hardened, ground and lapped. The anvil and spindle are hardened and precision ground with microlap finish on carbide tipped measuring faces.
  • •Positive lever locking clamp ensures reliable measurement at all times
  • •Wrench furnished with each micrometer for fast, easy zero adjustment on the sleeve
  • •Meets or exceeds Federal accuracy specs.
  • •Includes case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.