Shop FOWLER

FOW72-646-400 Cylinder Bore Gauge

  • Mfr # FOW72-646-400
  • Zoro # G904125875

product price: 
$
294.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FOW72-646-400
Zoro #
G904125875
UPC #
646795124578
Country of Origin
China

Description

  • Easy to read dial gage.
  • Graduation: 0005".
  • Insulated grip.
  • Measures bore diameter to 9" depth.
  • Range: 1.4" to 6".
  • Carbide Anvils.
  • Fitted case included.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.