Shop FOX
Create Account
Shox FOX985-24-151 11.6; 0-1 in. 2017 On Ford Sd Rear 2.0 Performance Serie IFP Lift - Black Anodized
- Mfr # FOX985-24-151
- Zoro # G204042735
product price:Â
$
259.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FOX985-24-151
- Zoro #
- G204042735
- UPC #
- 714686861267
- Country of Origin
- China
Description
Features
- 2.0" metal impacted 6061-t6 aluminum will resist rust over time
- Clear-anodized for a durable finish
- Black-anodized, cnc-machined 6061-t6 billet aluminum components
- 5/8" hard chrome plated heat-treated alloy steel shaft
- Race-developed high-flow piston design
- Application specific valving to maximize performance
- Redundant sealing pack system main seal, wiper seal, scraper seal
- Jm92 advanced suspension fluid for improved performance at variable temperatures
- 2017-2019 Ford F-250
- 2017-2019 Ford F-350
- Color: Black Anodized
- Material: Aluminum
- Stroke Length: 11.6"
- Size: 0"-1"
- Weight: 5.4 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.