FOX-602-47 Childrens Unicorn Umbrella; Pink
- Mfr # FOX-602-47
- Zoro # G303880924
product price:Â
$
33.45
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
- FOX-602-47
- Zoro #
- G303880924
- UPC #
- 703961126306
- Country of Origin
- China
Description
This is a sturdy, high quality umbrella for little people who need (or just want) to walk in the rain. It’s one-button automatic open feature is easy for little hands to operate and the transparent dome lets those little heads stay dry and comfortable under the dome canopy while still being able to see where they are going. The exciting unicorn design will keep your little one smiling and looking for an excuse to walk in the rain.
Features- Wipe clean with damp cloth
- 100% EVA Canopy
- The canopy has a 29" diameter
- Easy to operate push button release
- Unicorns on clear background with pink trim
- Whistle attached to the handle
- Color: Pink