Shop FOXFIRE
Create Account
FOX-622-24 Childrens Clear Blue Pony Umbrella - Size 1
- Mfr # FOX-622-24
- Zoro # G103880285
product price:Â
$
33.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FOX-622-24
- Zoro #
- G103880285
- UPC #
- 703961124494
- Country of Origin
- China
Description
The stylish umbrella by Foxfire will offer your kid protection on rainy weather. The cute design will make drizzly days brighter and your child won't worry about getting wet as the umbrella deflects the raindrops. Umbrella is child sized, lightweight and easy for little hands to operate. It is a very useful and attractive accessory and it opens very easily. Your child can be cute even when it rains. It is functional, safe, light and resistant and in the same time stylish.
Features- Children’s Pony Umbrella
- Wipe clean with damp cloth
- Color: Clear Blue
- Size: One Size
- Material Content: 100% EVA canopy
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.