Shop FOXX LIFE SCIENCES
Create Account
PUREGRIP Reusable Amber Light-Blocking Round Glass Media Storage Bottles, 5L
- Mfr # 1519033-FLS
- Zoro # G022919158
product price:Â
$
280.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1519033-FLS
- Zoro #
- G022919158
- UPC #
- -
- Country of Origin
- India
Description
Foxxs PUREGRIP is innovation you can feel. Combining the quality of Borosil glassware with Foxxs user-focused designs, PUREGRIP Bottles provide users with the bottles theyve always wanted, without the expensive price tag they might expect. PUREGRIP Media Bottles are easier to open, close, pick up, hold, and carry. A frosted surface on the VersaCap allows for labeling. A massive enamel surface on the bottle provides even more space. Bottles are resistant to changes in temperature, and the GL45 VersaCap offers the highest rating in the world for a PP cap, 142 DegC. A colorless PP pouring ring allows for drip-free emptying. PUREGRIP Media Bottles are suitable for storing light-sensitive media, buffers, serum, solvents, and other materials. All parts are certified USP Class VI. Fully autoclavable. Available from 100mL to 20L. Amber blocks 300nm to 500nm. Fully autoclavable. Available from 100mL to 20L. The future of glassware is here. Pick it up and see.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.