Shop FPC
Create Account
FPC42AW-100 Surebonder 100 Pack Short White Aluminum Rivet
- Mfr # 297663
- Zoro # G004015656
product price:Â
$
43.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 297663
- Zoro #
- G004015656
- UPC #
- -
- Country of Origin
- China
Description
Features
- Surebonder 100 Pack Short White Aluminum Rivet.
- 1/8 in. Diameter.
- Grip Range: 0.063 - 125 in.
- Aluminum Mandrel.
- Dimension - 0.21 L x 4 W x 3 H in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.