Meshify 2 Black Solid

  • Mfr # FDCMES2A01

  • Zoro # G700487276


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Width
9.4"
Material
Steel
Height
18.7"
Depth
21.3"
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FDCMES2A01
Zoro #
G700487276
UPC #
843276102425
Country of Origin
Unknown

Dimensions

Width
9.4"
Height
18.7"
Depth
21.3"

Details

Material
Steel
Color
Black
Product Type
Computer Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.