Shop FRACTAL DESIGN
Create Account
North Momentum Edition Blk
- Mfr # FD-C-NOR1C-05
- Zoro # G822961722
product price:Â
$
255.99
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
- FD-C-NOR1C-05
- Zoro #
- G822961722
- UPC #
- 843276111175
- Country of Origin
- China
Description
North Momentum Edition introduces a performance-driven expression of North s transformative design, delivering enhanced cooling straight out of the box. Retaining the iconic open front and mesh top, it comes equipped with three high-performance Momentum 12 fans featuring LCP blades for quiet, efficient airflow. A blackened oak front panel, paired with dark alloy accents, creates a refined, fully black aesthetic that integrates naturally into the gaming station. Inside, the streamlined interior supports GPUs up to 355 mm, or up to 300 mm when paired with a 360 mm front radiator, making it an ideal foundation for high-performance gaming systems.