North XL Momentum Ed Blk
- Mfr # FD-C-NOR1X-07
- Zoro # G822961630
product price:Â
$
329.99
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
- FD-C-NOR1X-07
- Zoro #
- G822961630
- UPC #
- 843276111182
- Country of Origin
- China
Description
North XL Momentum Edition introduces a performance-driven expression of North s transformative design in a generous form factor, delivering enhanced cooling straight out of the box. Retaining the iconic open front and fine-patterned mesh ventilation, it comes equipped with three high-performance Momentum 14 fans featuring LCP blades for quiet, efficient airflow. A blackened oak front panel, paired with dark alloy accents, creates a cohesive, fully black aesthetic that integrates naturally into the gaming station. Inside, the spacious and intuitive interior supports GPUs up to 413 mm, or up to 380 mm when paired with a 420 mm front radiator, making it an ideal foundation for performance gaming systems.