205-205 Ds-750 Digital Reloading Scale
- Mfr # 205-205
- Zoro # G904146979
product price:Â
$
67.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 205-205
- Zoro #
- G904146979
- UPC #
- 661120052050
- Country of Origin
- China
Description
The Frankford Arsenal DS-750 delivers extreme accuracy for precise measurement of powder, bullets, cases or loaded rounds. with 1/10th grain accuracy you will be able to achieve the maximum potential of your handloads. An integrated clear plastic cover protects the scale during storage and transport. The large, high contrast backlit display is easy to read. Simple controls allow for easy changes of units, tare weights or counting. Powder pan, carry bag and calibration weight included. The performance and features of this scale make it a great value and will be a welcome addition to your loading bench.
Type: Scale.
Function: Measures lead and powder.
Battery: 2 AAA batteries (included).
Screen Type: LCD display.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.