8067572 12 in. Windmill Black & White PVC Softball Glove
- Mfr # 8067572
- Zoro # G203679079
product price:Â
$
49.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8067572
- Zoro #
- G203679079
- UPC #
- 25725544110
- Country of Origin
- Viet Nam
Description
12 in. Windmill Black & White PVC Softball Glove
The Franklin Sports Windmill Series Fastpitch Pro Softball glove is a high-performance, comfortable softball glove for young players. The soft palm material makes for a quick, easy break in and the adjustable wrist strap ensures a comfortable fit for players of all ages.
Features- Constructed from lightweight technical mesh, this glove gives maximum comfort and helps facilitate quick hands out in
- Designed with an adjustable wrist closure to ensure a comfortable customized fit for all players
- Provides a dynamic, responsive feel when catching the ball
- Color: Black/White
- Material: PVC
- Size: 12"
- Country of Origin: Vietnam
- Weight: 0.82 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.