Shop FRANKLIN SPORTS
Create Account
50101 Intermediate Series Bocce Set
- Mfr # 107932
- Zoro # G304145077
product price:Â
$
71.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107932
- Zoro #
- G304145077
- UPC #
- -
- Country of Origin
- China
Description
Features
- Intermediate Series.
- Bocce Set.
- Eight 100mm Molded Bocce Balls.
- One 40mm Pallino Scoring Jack.
- Messenger Style Carry Bag.
- Dimension - 16.33 x 4.33 x 7.78 in.
- Item Weight - 10.62 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.