50601 Badminton & Volleyball Set
- Mfr # 107931
- Zoro # G603939711
product price:Â
$
91.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107931
- Zoro #
- G603939711
- UPC #
- -
- Country of Origin
- China
Description
Features
- Intermediate Series.
- Badminton/Volleyball Set.
- Official Volleyball With Pump.
- 1.25 in. Diameter Telescoping Octagon PVC Poles.
- 3 Playing Heights (5 ft. 1 in. 6 ft. 7 ft. 3 in.).
- 20 ft. x 1.5 ft. X 1.5 in. Net.
- 4 Tempered Steel Shaft Rackets.
- 2 A-Grade Shuttlecocks & Mounting Hardware.
- Messenger Style Carry Bag.
- Dimension - 31.1 x 3.54 x 9.44 in.
- Item Weight - 5.73 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.