This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P10TMETRIC
- Zoro #
- G2042314
- UPC #
- 816376016992
- Country of Origin
- China
Dimensions
- Tip Size
- 2mm, 2.5mm, 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 8mm, 10mm
Details
- Item
- Standard Hex Key Set
- End Shape
- Hex
- Number of Pieces
- 10
- Measurement Type
- Metric
- Handle Type
- T-Shape
- Finish
- Black Oxide
- Container Type
- Metal Stand
- Material
- Alloy Steel
- Key Shape
- T
Description
The Freeman P10TMETRIC 10-Piece T-Handle Metric Hex Wrench Set with Metal Stand features the most commonly used metric hex wrench sizes needed for all of your home improvement projects. Hex wrenches, also known as Allen wrenches, are the ideal tool for removing or tightening bolts in your automotive, household, furniture, or assembly projects. Featuring a T-handle design, each hex wrench provides a more secure grip than traditional hex wrenches, while providing maximum torque to tighten and loosen bolts with ease. The 10 piece set includes 2mm, 2.5mm, 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 8mm, and 10mm wrenches in a convenient metal stand that can be mounted to pegboards, walls, or bench top work spaces. Easy to read sizes on the T-handles and metal stand make it easy to quickly identify hex wrench sizes. Chamfered ends are precisely sized and burr free to insert smoothly into fastener heads, making it easier to complete your projects while preventing unnecessary wear and tear. Enjoy years of consistent performance and durability thanks to the heat treated chrome vanadium steel construction, which resists rust and corrosion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.