This item is Discontinued.

Freeman 800 Amp Compact Lithium-Ion Portable Battery Jumper and Charging Power P800AJS

800 Amp Compact Lithium-Ion Portable Battery Jumper and Charging Power (Discontinued)

  • Mfr # P800AJS
  • Zoro # G2991590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P800AJS
Zoro #
G2991590
UPC #
816376016831
Country of Origin
China

Description

The Freeman P800AJS 800 Amp Compact Lithium-Ion Portable Battery Jumper and Charging Power Supply with Case is a compact and portable lithium-ion battery that can jump start 12V batteries in gasoline and diesel vehicles up to 10L including a compact car, sedan, SUV, full size pickup truck, boat, motorcycle, ATV, lawnmower, and more. Safely jump start a dead battery in seconds (up to 40 times per charge), or bring it along on a trip and use it to charge electronics on the go. With enough power to start large engines, oversized clamps, and extra-long heavy duty 8 gauge cords, this lithium-ion jump starter delivers an impressive combination of power and safety. Automatic built-in safety features include reverse polarity protection and a smart connector cable, so you don’t have to worry about electrical sparking or battery damage if you hook the clamps up backwards. The smart safety connector monitors the polarity of each clamp and will not function until the clamps are properly connected, all communicated with bright warning lights on the side of the unit. The large and easy to handle clamps are sturdier than most, and the extra-long 15" cables easily reach your battery no matter how your engine compartment is configured. The unit automatically powers on when jumping your vehicle, and automatically powers off when not in use to prevent unnecessary battery drain. Combined with low electricity consumption during operation, this useful device is very dependable when needed. Featuring a quick charging 2.0 port, a standard port, a micro-USB port, and a 15V port, this lithium-ion battery pack easily charges laptops, tablets, phones, and USB 5V devices. Take it with you for long commutes, business travel, road trips, and more for extra charging power away from home. The Freeman Power Bank is TSA approved, making it the ideal in-flight carry on for long flights. This unit also includes an integrated LED light with three modes (normal flashlight, SOS, and strobe) to ensure safety whether you are camping, stuck on the side of the road with a flat tire, or just need a portable work light.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.