This item is Discontinued.

This item is Discontinued.
P2PFFK Professional Pneumatic Flooring Nailer Kit (2 piece) (Discontinued)
Mfr #
P2PFFK
Zoro #
G2043617
UPC # 816376011553
Country of Origin China
Category Air Nailers & Staplers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2PFFK
- Zoro #
- G2043617
- UPC #
- 816376011553
- Country of Origin
- China
Description
The Freeman P2PFFK Professional Pneumatic Flooring Nailer Kit (2 piece) is ideal for construction contractors at the job site as well as DIYers at home. This must-have kit contains a 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer and Stapler (PFL618C), and a 4-in-1 18-Gauge 1-5/8" Mini Flooring Nailer and Stapler (PFBC940). The 3-in-1 Flooring Nailer and Stapler fires 16 gauge T-cleats and L-Cleats along with 15.5 gauge 1/2" crown staples, and is specifically designed for the installation of 1/2" to 3/4" solid tongue and groove hardwood flooring. The one piece drive blade is made of hardened steel for durability, while the body is constructed of lightweight die cast aluminum. Two interchangeable no mar base plates provide stability for this air powered flooring nailer and stapler and ensure professional results by preventing damage to finished flooring surfaces. The 4-in-1 Mini Flooring Nailer and Stapler shoots 18 gauge brad nails and narrow crown staples, and the 45-degree base makes it perfect for installing 1/4" to 1/2" solid or engineered flooring. Easily remove the flooring foot, and this multi-purpose tool also functions as a brad nailer and stapler for trim and finish work. The Professional Pneumatic Flooring Nailer Kit includes a wooden handled flooring mallet with a rubber head, air tool oil, and adjustment tools
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.