This item is Discontinued.

Freeman PPCS Pneumatic 18-Gauge 1-1/4" Plastic Cap Stapler with Canvas Bag and PPCS

PPCS Pneumatic 18-Gauge 1-1/4" Plastic Cap Stapler with Canvas Bag and (Discontinued)

  • Mfr # PPCS
  • Zoro # G2044980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPCS
Zoro #
G2044980
UPC #
816376014073
Country of Origin
China

Description

The Freeman PPCS Pneumatic 18-Gauge 1-1/4" Plastic Cap Stapler with Canvas Bag and Plastic Cap Staples saves significant time and effort for professionals and DIYers working on jobs requiring the installation of weather resistant barriers. This specialized pneumatic stapler is a huge step up from manual installation for projects needing plastic caps, such as house wrap, roofing felt and foam board insulation. Protection from the elements is improved considerably when using this round cap stapler, and the risk of hammering thumbs and fingers when doing this by hand is eliminated altogether. It has a comfort grip handle for less fatigue and more control, and an ergonomically engineered body making it a lightweight tool ideal for extended use and increased productivity. The anodized aluminum magazine increases the life of this durable staple gun, while the built-in air filter keeps interior components free of debris. This bottom loading stapler is easy to reload on the fly, minimizing downtime at the work site. It is compatible with Bostich® 5/16" crown staples ranging from 3/4" to 1-1/4". 360 degree adjustable exhaust conveniently directs air away from your face. This stapler also comes with a convenient protective canvas carrying bag, adjustment tools, lubrication oil, belt hook, 1000 count plastic caps and 1000 count 18-Gauge 5/16" crown staples with a 1" length.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.