PXL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Finish Nailer and Stap
- Mfr # PXL31
- Zoro # G2044308
product price:
$
98.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PXL31
- Zoro #
- G2044308
- UPC #
- 816376017029
- Country of Origin
- China
Description
The Freeman PXL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Finish Nailer and Stapler combines the functionality of three tools in one, and is ideal for installing crown moulding, base boards, window casing, chair rails, furniture, cabinetry, and other finish projects around the house or job site. This air powered nail gun is compatible with 16 gauge finish nails from 3/4" to 2", 18 gauge brad nails from 5/8′′ to 2′′, and 18 gauge 1/4" narrow crown staples from 5/8" to 1-5/8". The ergonomically engineered body results in a balanced and lightweight tool great for use during long shifts, and the comfort grip handle reduces fatigue while increasing control. This versatile finish nailer features a tool-free finger depth adjust and a reload indicator, both designed to avoid unnecessary delays on the job and will increase productivity. A no mar tip ensures professional results for DIYers at home as well as construction contractors at the job site. An anodized aluminum magazine extends the life of this durable nail gun, along with an air filter / anti-dust cap. The Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Finish Nailer and Stapler will save you time and money
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.