Freud
Super Dado Sets, 6
- Zoro #: G203676221
- Mfr #: SD506
Hover or click to zoom Tap to zoom
Key Features
- Item: Super Dado Sets,6"
- Kerf: 0
- For Use With: For cutting slots, grooves, dadoes, and rabbets in softwood or hardwood
- Application: To create clean edges, square shoulders, make flat bottom grooves and virtually splinter-free cuts
- Package Quantity: 0
$215.01
Subtotal: $215.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Freud #SD506 Specifications
- Zoro #: G203676221
- Mfr #: SD506
- UPC #: 008925330462
- Item: Super Dado Sets,6"
- Kerf: 0
- For Use With: For cutting slots, grooves, dadoes, and rabbets in softwood or hardwood
- Application: To create clean edges, square shoulders, make flat bottom grooves and virtually splinter-free cuts
- Package Quantity: 0
- Country of Origin (subject to change): Italy
Description
Super Dado Sets,6 In.
Reviews of Freud #SD506
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FREUD Combination Blade, 16 LU84M016
- FREUD Medium Aluminum and Non-Ferrouslades, 19 LU5D02
- FREUD Thick-Stock Laminate Blade, 12 LU92M012
- FREUD Thin Kerf Carbide Tipped Blade to Cut So LU1E05
- FREUD Thin Kerf Carbide Tipped Blade for Cross LU2D01
- FREUD Carbide Tipped Blade for radial and pend LU1A07
- FREUD Right Hand Outside Blade (SD606 Series), SD606ORH
- FREUD Split Scoring, 80mm LI16MGA3
- FREUD Left Hand Outside Blade (SD508 Series), SD508OLH
- DEWALT 4x060 Tile Blade DW4790
- FREUD Thin to Medium Aluminum and Non Ferrousl LU5B27
- Freud Circular Saw Blades