525526 Glass Stirring Rods - 6 in. Length x 5 mm Diameter

  • Mfr # 525526
  • Zoro # G604015292
product price: 
$
28.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
525526
Zoro #
G604015292
UPC #
885634199869
Country of Origin
India

Description

Frey Scientific Glass Stirring Rod measuring 6 in features soft flint glass with 5 mm dia rounded ends.

Features
  • Glass Stirring Rods 6 in. Length x 5 mm Diameter
Specifications
  • Length: 6 in
  • Product Dimension: 6 in L x 5 mm dia.
  • Weight: 0.41 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews