Shop All Window Air Conditioner Accessories
Friedrich
Drain Pan, 8" W
Mfr # VPDP2
Zoro # G9355760
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Friedrich VPAC
- Width 8 in
- Accessory Type Drain Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friedrich
- MFR # VPDP2
- Zoro # G9355760
- UPC # 724587415124
- Country of Origin Mexico
- Category Window Air Conditioner Accessories
Dimensions
Width | 8 in |
Details
Item | Drain Pan |
For Use With | Friedrich VPAC |
Accessory Type | Drain Pan |
Description
Drain Pan, For Use With Friedrich VPAC, Width 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X30X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (24302.12 6PK)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1NP3P)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 23 In (3FLT5)
- ICM Non-Programmable Thermostat, 1 H None C, Battery, 3V DC (SC1600L)
- FRIEDRICH Kuhl® Mount Kit, 2-1/2 in. Depth, Metal/Plastic (KWIKLB)
- FRIEDRICH Kuhl® Mount Kit, 16-3/8 in.W, Metal/Plastic (KWIKMB)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFS)
- FRIEDRICH Line Set Friedrich T32350 (T32350)
- FRIEDRICH Wall Sleeve, Metal (USC)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFL)
- A/C SAFE Exterior Wndw Ac Cvr Lrg (AC-513)
- Friedrich Window Air Conditioner Accessories