Shop FRIEDRICH
Additional $85.00 delivery surcharge applies per item.
See details
Create Account
Hazardous Location Air Conditioner W/ Thermostat, 2167W, 240V
- Mfr # SH20M50B
- Zoro # G205779920
product price:Â
$
8,146.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH20M50B
- Zoro #
- G205779920
- UPC #
- 724587429558
- Country of Origin
- Mexico
Description
Engineered to perform in the harshest conditions. Hazardgard meets t4 temperature classifications and is designed to cool laboratories, control rooms, living quarters, storage areas and other enclosures situated in hazardous locations; where specific volatile flammable liquids or gases are handled or used within enclosed containers or systems. Hazardgard comes with a sleeve that can be installed in a window or thru-the-wall, provided the wall depth meets specifications. features: hermetically sealed reciprocating compressor is cooled during the refrigeration cycle, which allows the unit to tolerate higher outdoor temperatures up to 130f environmentally sealed on/off switch and gold plated contacts in thermostat for corrosion resistance solid-state control relays for compressor and fan operation larger, commercial grade, enclosed fan motor with hermetically sealed overload for arc-free operation. Totally enclosed to assure efficient operation under adverse electrical conditions 22 ga , g60 steel air conditioner cabinet is powder coated for corrosion protection and to withstand years of hard use coils coated for corrosion resistance diamonblue advanced corrosion protection on the outdoor coil protects the coil against deterioration and extends the life of the unit especially in coastal or corrosive environments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.