Shop FRIEDRICH
See all product information
Create Account
PowerCord, 3inH, 12inW, Metal/Plastic
Mfr # PXPC23030A
Zoro # G0583676
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
kW
5
Width
12 in
Amps
30
Color
Beige
NEMA Plug Configuration
6-30R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PXPC23030A
- Zoro #
- G0583676
- UPC #
- 724587427967
- Country of Origin
- China
- kW
- 5
- Amps
- 30
- Color
- Beige
- NEMA Plug Configuration
- 6-30R
- Voltage
- 208/230VAC
- For Use With
- Packaged Terminal Air Conditioner
- Item
- Power Cord
- Material
- Plastic, Metal
- Type
- 5.0 kW
- Compatible Brand
- Friedrich
- Compatible Manufacturer Model Number
- PDE07K3SGR3, PDE07R3SGR3, PDE09K3SGR3, PDE09R3SGR3, PDE12K3SGR3, PDE12R3SGR3, PDE15K5SGR3, PDE15R5SGR3, PDH07K3SGR3, PDH07R3SGR3, PDH09K3SGR3, PDH09R3SGR3, PDH12K3SGR3, PDH12R3SGR3, PDH15K5SGR3, PVH09K3FC, PVH12K3FC, PZH07K3SC, PZH09R3SC
Description
Power Cord, 5.0 kW, For Use With Packaged Terminal Air Conditioner