Shop FRIEDRICH

PortableAirConditioner, 250sqft, White

  • Mfr # ZCP10SA
  • Zoro # G900720647

product price: 
$
503.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Width
16 1/2 in
Watts
890 W
Includes
Installation Hardware, Window Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZCP10SA
Zoro #
G900720647
UPC #
724587440171
Country of Origin
China

Dimensions

Width
16 1/2 in
Height
27 5/8 in
Depth
12 5/8 in
Max. Exhaust Hose Length
5 ft
Max. Supply Hose Length
5 ft
Power Cord Length
5 ft
Dimensions
27 5/8 in H x 16 1/2 in W x 12 5/8 in D

Details

Item
Portable Air Conditioner
Voltage
115V AC
Phase
Single
Watts
890 W
Includes
Installation Hardware, Window Kit
Number of Speeds
4
Standards
cULus
Operation Mode - HVAC
Cooling Only
Exhaust Air Flow
153 cfm, 171 cfm, 188 cfm
Air Flow
188/171/153 cfm
Air Flow Direction
3 Way
Hz
60 Hz
Cooling Capacity
6,250 BtuH
EER
10.2
BtuH Cooling - DOE SACC
6,000 BtuH
NEMA Plug Configuration - HVAC
5-15P
Control Type
Electronic
Duty Rating
Light Duty
Compressor Type
Rotary
Amps
7.9 A
Cool Air Discharge
Louvers
Weight
53.9 lb
Ambient Operating Range
41 Degrees to 105 Degrees F
System Cooling Method
Air-Cooled Single-Hose
Refrigerant Type
R-32
Dehumidification Rate
2.64 pt/hr
Smart Connectivity
Wi-Fi
Series
ZoneAire
Coverage Area - Minimum
150 sq ft
Cooling Ambient Temperature - Minimum
41 Degrees F
Power Source
Plug-In
Coverage Area - Maximum
250 sq ft
Includes Air Filter
Air Filter Included
Color
White
Cooling Ambient Temperature - Maximum
105 Degrees F
Cooling Capacity - Maximum
10,000 BtuH
Mobility
Wheels
For Location
Indoor
Power Source - TS Only
Plug-In
Power Source - old
Plug-In
Wire Color
White

Description

Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area Up to 300 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,250 BtuH, BtuH Cooling - DOE SACC 6,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Air Flow 188/171/153 cfm, 10.2 EER, 7.9 A Amps, 890 W Watts, 115V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, 115V AC, 5-15P, Power Cord Length 5 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.