This item is Discontinued.

Friedrich PTHP, 6462/12,099 BtuH Cooling, 208/230VAC PVH09K3FB

This item is Discontinued.

Friedrich

PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (Discontinued)

Mfr # PVH09K3FB
Zoro # G210108272
UPC # 724587435962
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PVH09K3FB
Zoro #
G210108272
UPC #
724587435962
Country of Origin
China

Dimensions

Fits Wall Sleeve - H x W x D
16 in x 42 in x 13-3/4 in
Power Cord Length
5 1/2 ft
Sleeve Height
16 in
Sleeve Length
13 3/4 in
Sleeve Width (In.)
42 in

Details

NEMA Plug Configuration - HVAC
6-20P
Includes
Power Cord
Amps
4.4/4.5 A
Hz
60 Hz
Smart Connectivity
No Connectivity
Phase
Single
Programming Capability
Not Programmable
Seacoast Corrosion Protection
Front and Rear Coil
Heating Capacity - Heat Pump
11,942 BtuH
Watts
3.5 W
EER
12.1/12.1
Refrigerant Type
R-410A
Operation Mode - HVAC
Cooling/Heating
Remote Control Functions
No Remote Control
Reverse Cycle Heat COP
3.5/3.5
Heating Method
Heat Pump/Electric Heat
Voltage
208/230V AC
Cooling Capacity
9,400 BtuH
Item
Packaged Terminal Air Conditioner
Includes Air Filter
Air Filter Included
Heating Capacity
11,942 BtuH
Coverage Area - Maximum
400 sq ft
Cooling Capacity - Maximum
9,600 BtuH
Coverage Area - Minimum
350 sq ft

Description

Packaged Terminal Air Conditioner, Average Coverage Area 350 to 400 sq ft, Cooling/Heating, Cooling Capacity 9,400 BtuH, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 11,942 BtuH, Outside Make-Up Air Make-Up Air Capable, 12.1/12.1 EER, Reverse Cycle Heat COP 3.5/3.5, 4.4/4.5 A Amps, 3.5 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 5 1/2 ft

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.